Zoro Homepage

Modern Outdoor Light Fixture Linear Sconce U-Shaped Exterior Light, 40in Inch

  • Mfr # LKI-1074

  • Zoro # G716519039


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
1.5 in
Size
40 in
Housing Material
Aluminum
Length
40 in
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1074
Zoro #
G716519039
UPC #
812403034656
Country of Origin
China

Dimensions

Width
1.5 in
Size
40 in
Length
40 in
Depth
2.5 in

Details

Housing Material
Aluminum
Watts
20 W
Color
Black

Description

Elevate the look of your outdoor space with this Modern LED Slim Linear Aluminum Wall Sconce. Crafted for both style and durability, this sleek weatherproof fixture features an ultra-slim 1.5" width and comes in three versatile sizes: 24", 40", and 60". Whether you're lighting up your entryway, garage front, or backyard, or enhancing the ambiance of commercial spaces like restaurants, stores, and malls, this sconce delivers on both aesthetics and functionality
  • Adjustable Color Temperature: Equipped with a color temperature selector, allowing you to customize your lighting to 3000K (warm white), 4000K (neutral white), or 6000K (cool white) to suit your space and preference.
  • Premium Quality and Durability: Crafted from rust-proof aluminum with an IP54 waterproof rating, this light fixture is built to withstand outdoor conditions, offering a long LED lifespan of up to 50,000 hours.
  • Effortless Installation: Designed for easy wall or surface mounting, this fixture can be installed vertically or horizontally, adapting seamlessly to your decor without the need for complex tools.
  • Energy Efficient and Safe: Includes an LED driver with short-circuit and overload protection, saving on energy costs while ensuring safe, reliable use.
  • Modern, Stylish Design: This minimalist outdoor wall light adds a sleek, contemporary touch to any setting, enhancing your space with a unique and inviting ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.