Zoro Homepage

Modern Wall Mounted Bedside Adjustable Reading LED Light Sconce, Silver

  • Mfr # LKI-1027

  • Zoro # G416527419


product price: $69.59
/ea

Key Features

Body Material
Aluminum
Length
6.1 in
Width
2 in
Depth
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1027
Zoro #
G416527419
UPC #
812403032362
Country of Origin
China

Dimensions

Length
6.1 in
Width
2 in
Depth
3.4 in

Details

Body Material
Aluminum
Color
Silver

Description

This unique bedside fixture has a simple and clean look. With a sleek compacted directional design that will complement any home decor.
  • Modern Design with Simple On/Off Mechanism- Simply Lift the Head Out (ON) and Back in its Original Position (OFF).
  • Emitting Light Color- Warm White(3000K)
  • Adjustable Head- Rotate the Head in the Desired Direction
  • Recessed Installation- Ideal for Bed, Vanity, Hallway, Spotlights, Etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.