Delmore 20.25in wide 6 Light Chandelier in Vintage Gold Leaf
- Mfr # F4620-VGL
- Zoro # G216305774
product price:Â
$
2,282.00
/ea
Key Features
Housing Finish
Vintage Gold Leaf
Fixture Wattage
10W
Voltage
120V
Includes
Fixture, Hardware
Height
27.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4620-VGL
- Zoro #
- G216305774
- UPC #
- 197292140320
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Vintage Gold Leaf
- Fixture Wattage
- 10W
- Number of Lights
- 6
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Material
- Iron
- Bulb Type
- B11
- Bulb Included
- No
- Lamp Base
- E12 Candelabra Base
- Location Rating
- UL Damp
Dimensions
- Height
- 27.25 in
- Width
- 20.25 in
- Chain Length
- 72 in
Description
The Kori pendant follows the vein of Japanese modernism with a minimalist cloche-shaped glass design accented by elevated details. A grass cloth wrapped tube extends through the center of the clear glass shade, adding textural interest. Finished in Patina Brass, the thick metal hardware introduces an industrial edge. Despite its distinctive features, Koris simplicity of form allows it to be hung in multiples across various spaces. Available in two sizes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.