Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Wall Light L Shape Lamp, Black

  • Mfr # LKI-1060

  • Zoro # G116519066


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Watts
14 W
Housing Material
Aluminum
Width
7 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1060
Zoro #
G116519066
UPC #
812403033215
Country of Origin
China

Dimensions

Length
14.5 in
Width
7 in
Depth
4.5 in

Details

Watts
14 W
Housing Material
Aluminum
Color
Black

Description

  • Made of high quality- This exterior light fixture is made of a beutiful iron material with an acrylic light shell, no rust occurred, durable extensive lifetime of LED, Water-proof, with an IP54 standard mark, suitable for installation in shower rooms or outside in the garden. the life of the wall light up to 50,000 hours.
  • Comfortable Color Temperature- Size: 14.5 x 4.5 x 4.5 inch. 3,000 Kelvin (warm white), this outdoor wall sconce will produce a soft and romantic light no flash, protect the eyes. best outdoor lights for house , staircase, balcony, bar , kitchen, office, restaurants, hotels, shop, cafe, etc.
  • Easy To Install- Wall/Surface mounted, Wired, install without complex installer. This Sconce can be mounted vertical or horizontal to suit the décor. Energy Saving Design, This led light bar will not only help you join in the environmental it also helps you save on electricity bills. Water resistant Led Driver: with short circuit protection design, over load protecting design to make sure it is completely safe to use. Just the best lights for outside
  • Modern Design- This modern outdoor sconce lighting, light fixture adopts a stylish and simple appearance design, which adds a modern sense to the building wall, presents a unique lighting effect when lighting, and creates a warm and warm atmosphere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.