Shop LEESON
Create Account
.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs
- Mfr # 107017
- Zoro # G208581407
product price:Â
$
2,131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107017
- Zoro #
- G208581407
- UPC #
- 69172000645
- Country of Origin
- United States
Description
Leeson 107017.00, 1/2 hp, 41 rpm, 115/208-230v, 1-phase, tefc, p1100 , 42:1 ratio, 700 in-lbs ac gearmotor with parallel shaft. 1/2hp, 41 rpm, gear ratio 42 to 1, overhung load 650 pounds, 700 lb. In. Full load torque, totally-enclosed fan-cooled tefc enclosure, 48y frame, 115/208-230v, 1ph, 60hz, name plate amps 8.8, continuous duty, efficiency type standard.fractional horsepower ac gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to agma class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil. these gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 ac gearmotors have the same mounting dimensions as bison 482 gearmotors and many dayton gearmotors. Includes conduit box. click here to see our full selection of motor controls and drives. compatibility bison: 014-482-2042leeson motor is capacitor start/induction run design <
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.