Shop LEESON
See all product information
Create Account
Motor 22 Rpm Gearmtr 208 Vlt 1105, 1/2 hp HP, 115/208-230V AC Voltage, 22 Nameplate RPM
- Mfr # 107013.00
- Zoro # G0557116
product price:Â
$
1,186.00
/ea
Free Shipping & Returns
Key Features
HP
1/2 hp
Nameplate RPM
22
Voltage
115V AC, 208V AC to 230V AC
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107013.00
- Zoro #
- G0557116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Motor 22 Rpm Gearmtr 208 Vlt 1105
- HP
- 1/2 hp
- Nameplate RPM
- 22
- Voltage
- 115V AC, 208V AC to 230V AC
- Standards
- UL Recognized (E49747), CSA Certified (LR2025)
Description
Motor 22 Rpm Gearmtr 208 Vlt 1105, 1/2 hp HP, Nameplate RPM 22, Voltage 115/208-230V AC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.