Shop LEESON
See all product information
Create Account
1/2 HP 3600 RPM 56C ODP CS Motor - Marathon C330 Fan & Blower Motor
- Mfr # MC330
- Zoro # G623931450
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Frame
56C
Hz
60 Hz
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC330
- Zoro #
- G623931450
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Frame
- 56C
- Hz
- 60 Hz
- HP
- 0.5
- Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
Description
Leeson 1/2 HP cap-start motor (3600 RPM) in a 56C frame, open drip proof enclosure, single-phase 115/230V with reversible rotation and automatic overload protection. Rolled-steel round-mount design with 6.5 in diameter, single shaft, 7.6/3.8 A ratings, and compact 16 x 9 x 9 in footprint (9 lb) for fan and blower HVACR applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.