1/8 HP, 500 RPM, 90VDC, TENV, 13, 5:1 Ratio, 13 In-Lbs

  • Mfr # M1135041.00

  • Zoro # G708641922


product price:  $1,237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1135041.00
Zoro #
G708641922
UPC #
691720091616
Country of Origin
United States

Description

Leeson m1135041.00, 1/8 hp, 500 rpm, 90vdc, tenv, 13, 5:1 ratio, 13 in-lbs dc gearmotor with right-angle shaft. 1/8hp, 500 rpm, gear ratio 5 to 1, overhung load 235 pounds, 13 lb. In. Full load torque, totally-enclosed non-ventilated tenv enclosure, 34 frame, 90v, name plate amps 1.4.worm-type right-angle gearing features hardened,steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are use and gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to right hand style by reassembly. for optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8 npt taper pipe elbow, not included. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. Conduit box not supplied with motor click here to see our full selection of motor controls and drives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.