Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Hp Motor

  • Mfr # M1125071.00

  • Zoro # G3135520


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
51 RPM
Standards
CE, CSA, UL Recognized
Manufacturers Warranty Length
1 yr
Length Less Shaft
9.96 in
Overall Length
11.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1125071.00
Zoro #
G3135520
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
9.96 in
Overall Length
11.45 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Length
3.38 in
Keyway Depth
3/16 in
Keyway Length
1 in
Overall Width
4.08 in
Overall Height
6.26 in
Output Shaft Diameter
5/8 in
Output Shaft Length
1/2 in
Output Connection Depth
1 1/2 in
Mount Hole Center-to-Center Width
3.38 in
Housing Mount Hole Size
0.23 x 0.44 in
Output Shaft Height
3.5 in

Details

Item
DC Gearmotor
Nameplate RPM
51 RPM
Standards
CE, CSA, UL Recognized
Max. Torque
130 in-lb
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Type
DC Gearmotor
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Gearmotor Voltage
90V DC
Gearmotor Shaft Type
Single
Gearmotor Rotation
CW/CCW
Gearmotor Shaft Orientation
Parallel
Gearmotor Enclosure
Totally Enclosed Nonventilated
Maximum Output Speed
51 RPM
Keyway Type
Square
Service Factor
1
Mount Type
Special
Thermal Protection
None
Vent Type
None
Motor Frame Designation
30
Lubrication
Semi-Fluid Grease
Features
Performance Matched for Continuous Duty
Output Shaft Type
Keyed
Motor Insulation Class
F
Motor Enclosure
Totally Enclosed Nonventilated
Efficiency
70.8 %
Maximum Ambient Temperature
40 Degrees C
Bearing Type
Needle
Gear Material
Steel
Maximum Torque
130 in-lb
Rotation
CW/CCW
Full Load Current
1.4 A
Nameplate Speed
51 RPM
Gear Ratio
35:1
Shaft Orientation
Parallel
Operating Voltage
90V DC
Motor Duty Class
Continuous
Mounting Orientation
Horizontal, Vertical with Shaft Down
Number of Housing Mount Holes
8
Gear Type
In-Line
Motor Type
Permanent Magnet DC
Brake Type
None
Overhung Load Capacity
277 lb

Description

DC Gearmotor, Shaft Orientation Parallel, Output Location Not Applicable, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 51 RPM, Maximum Torque 130 in-lb, Overhung Load Capacity 277 lb, Rotation CW/CCW, Motor Frame Designation 30, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 35:1, Brake Type None, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.