This item is Discontinued.

No Product Image Available

3-Phase General Purpose AC Motor, 1/3 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (Discontinued)

  • Mfr # M009045
  • Zoro # G3575272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M009045
Zoro #
G3575272
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 13/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 1/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose AC Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
HP
1/3
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
General Application
Nameplate RPM
1,725
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Standards
CSA, UL
Full Load Amps
1.60-1.40/0.70 A
Max. Ambient Temp.
105 Degrees F
Inverter Rated
No
Nominal Efficiency
74.7 %
NEMA Design
B
Ins. Class
F
Hz
60
Phase
Three
Motor Bearings
Ball
Weight
20 lb
Usable @ 200V
No
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

General Purpose AC Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.60-1.40/0.70 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 105 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.