This item is Discontinued.

Leeson 3-Phase General Purpose Motor, 1 HP, 230/460V AC Voltage, 56HZ Frame, 1,760 Nameplate RPM C6T17DB117B

3-Phase General Purpose Motor, 1 HP, 230/460V AC Voltage, 56HZ Frame, 1,760 Nameplate RPM (Discontinued)

  • Mfr # C6T17DB117B
  • Zoro # G2035050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C6T17DB117B
Zoro #
G2035050
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 1/4 in
Overall Length
12 3/16 in
Shaft Dia.
7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56HZ
Motor Thermal Protection
T-Stat
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Nameplate RPM
1,760
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Full Load Amps
3.2/1.6 A
Inverter Rated
No
Nominal Efficiency
83.5 %
Hz
60/50 Hz
Phase
Three
Motor Bearings
Ball
Frame Material
Rolled steel
Duty
Continuous
Max. Ambient Temp.
104 Degrees F
Ins. Class
F
RPM Group
1701-1800
Service Factor @ 50Hz
1.15
Weight
37.9 lb
Voltage @ 50Hz
230/460V AC
HP @ 50Hz
1
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
RPM @ 50Hz
1,760
Full Load Amps @ 50Hz
3.2/1.6 A
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.6 A, 56HZ Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.