This item is Discontinued.

Leeson 3-Phase General Purpose Motor, 1/4 HP, 230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM E103014.00

3-Phase General Purpose Motor, 1/4 HP, 230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (Discontinued)

  • Mfr # E103014.00
  • Zoro # G2035041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E103014.00
Zoro #
G2035041
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
10 3/4 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
HP
1/4
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Standards
CE Certified, CSA Certified, UL Listed
Full Load Amps
1.0/0.50 A
Ins. Class
B
Hz
60/50 Hz
Nominal Efficiency
69.5 %
Duty
Continuous
Phase
Three
Frame Material
Rolled steel
RPM Group
1701-1800
Motor Bearings
Ball
Inverter Rated
Yes
Max. Ambient Temp.
104 Degrees F
NEMA Design
B
HP @ 50Hz
1/4
Voltage @ 50Hz
230/460V AC
Weight
17 lb
Full Load Amps @ 50Hz
1.00/0.50 A
Usable @ 200V
No
Usable @ 208V
No
Service Factor @ 50Hz
1.35
Duty Cycle
Continuous
RPM @ 50Hz
1,725
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.0/0.50 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.