Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Phase Vector Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM

  • Mfr # LM22649

  • Zoro # G811934935


product price: $746.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,750
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.4/1.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM22649
Zoro #
G811934935
UPC #
691720988862
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 15/16 in
Overall Length
11 13/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Vector Motor
HP
1/2
Nameplate RPM
1,750
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.4/1.2 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Fans
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
68 %
Standards
CSA Certified, UL Listed
Motor Thermal Protection
T-Stat
Motor Sub Application
General Purpose
ECM Motor Type
Constant Torque
Includes Encoder
Encoder Not Included
Removable Base
Permanently Lubricated Bearings
Duty Cycle
Continuous
Max. Speed
1,750 RPM
Speed Range
4:1

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,750, No. of Speeds Not Applicable, Voltage 230/460V AC, Full Load Amps 2.4/1.2 A, 56C Frame, Max. Speed 1,750 RPM, Speed Range 4:1, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.