Shop LEESON
See all product information
Create Account
5 HP 1800 RPM 184TC TEFC Electric Motor 230V
- Mfr # LM33484
- Zoro # G723931589
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Hz
60 Hz
Nameplate RPM
1,760 RPM
Motor Frame Material
Aluminum
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LM33484
- Zoro #
- G723931589
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Nameplate RPM
- 1,760 RPM
- Motor Frame Material
- Aluminum
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 5
- Frame
- 184TC
- Motor Enclosure Design
- TEFC
Description
LEESON motor (Supplier Stock No. PEM-LM33484) three-phase general-purpose motor, 3.0 HP, 1,760 RPM, 184TC aluminum frame with 1.125 in T-style shaft and TEFC enclosure. Reversible rotation, rigid base mounting, 230/460 V operation with 12.6/6.3 A ratings. Suitable for industrial applications requiring a compact, TEFC aluminum-frame motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.