This item is Discontinued.

Leeson 50 Hz Motor, 1/2 HP, 1425,110/220 V, 56, ODP 110395.00

50 Hz Motor, 1/2 HP, 1425,110/220 V, 56, ODP (Discontinued)

  • Mfr # 110395.00
  • Zoro # G1752965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110395.00
Zoro #
G1752965
UPC #
691720008591
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 1/2 in
Overall Length
10 5/16 in

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/2
Nameplate RPM
1,425
Frame
56
Voltage
110/220V AC
Phase
Single
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
8.2/4.1 A
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Service Factor
1.25
Motor Bearings
Ball
Motor Mounting Position
Horizontal
RPM Range
1,401-1,500
Voltage Compatibility
110/220-230V AC, 110/220V AC
Hz
50 Hz
Item
50 Hz Motor
Ins. Class
B
Motor Application
General Application
Ambient Temperature
40 Degrees C
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
69 %
Max. Ambient Temp.
104 Degrees F
Full Load Amps @ 50Hz
8.2/4.1 A
Usable @ 200V
No
Voltage @ 50Hz
110/220V AC
NEMA Design
None
Service Factor @ 50Hz
1.25
Weight
28 lb
HP @ 50Hz
1/2
Usable @ 208V
No
RPM @ 50Hz
1,425
Standards
CE Certified, CSA Certified, UL Listed
Duty Cycle
Continuous
Motor Frame Material
Steel

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 8.2/4.1 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.