This item is Discontinued.

Leeson 50 Hz Motor, 1/3 HP, 1425,110/220 V, 56, ODP 110394.00

50 Hz Motor, 1/3 HP, 1425,110/220 V, 56, ODP (Discontinued)

  • Mfr # 110394.00
  • Zoro # G3338273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110394.00
Zoro #
G3338273
UPC #
691720008584
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 in

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
Nameplate RPM
1,425
Frame
56
Voltage
110/220V AC
Phase
Single
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
6.4/3.2 A
Voltage Compatibility
110/220V AC
Ins. Class
B
Motor Shaft Design
Keyed
RPM Range
1,401-1,500
Motor Application
General Purpose
Ambient Temperature
40 Degrees C
No. of Speeds
1
Item
50 Hz Motor
Hz
50 Hz
Motor Service Factor
1.35
Motor Mounting Position
All Angle
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, Not Applicable HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 6.4/3.2 A, 56 Frame, Hz 50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.