Zoro Homepage
This item is Discontinued.
Leeson 50 Hz Motor, 2 HP, 1440,220 V, 182TC, TEFC 131599.00

50 Hz Motor, 2 HP, 1440,220 V, 182TC, TEFC (Discontinued)

  • Mfr # 131599.00
  • Zoro # G3479086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131599.00
Zoro #
G3479086
UPC #
691720018293
Country of Origin
Unknown

Dimensions

Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
12 1/4 in
Overall Length
14 15/16 in

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,440, No. of Speeds 1, Voltage 220V AC, Full Load Amps 12.0 A, 182TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.