This item is Discontinued.

Leeson 50 Hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56 114304.00

50 Hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56 (Discontinued)

  • Mfr # 114304.00
  • Zoro # G2859841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114304.00
Zoro #
G2859841
UPC #
691720013755
Country of Origin
United States

Dimensions

Overall Length
10-7/16"
Shaft Dia.
5/8"
Shaft Length
1-7/8"
Length Less Shaft
8-9/16"

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/2
Nameplate RPM
1425
Frame
56
Voltage
220/380/440
Phase
3
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
2.0/1.0/1.0
Ins. Class
B
Motor Service Factor
1.15
No. of Speeds
1
Motor Application
General Application
Motor Shaft Design
Keyed
Voltage Compatibility
220/380/440 50Hz
Motor Mounting Position
All Angle
Item
50 Hz Motor
Ambient Temperature
40 Degrees C
Hz
50
RPM Range
1401-1500
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball

Description

50 Hz Motor, 3-Phase, Totally Enclosed Nonventilated, 1/2 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 2.0/1.0/1.0, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Length Less Shaft 8 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.