This item is Discontinued.

Leeson 50 Hz Mtr, 3-Ph, 3hp, 2850,220/380-440,182T 131480.00

50 Hz Mtr, 3-Ph, 3hp, 2850,220/380-440,182T (Discontinued)

  • Mfr # 131480.00
  • Zoro # G2156551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131480.00
Zoro #
G2156551
UPC #
691720017487
Country of Origin
Unknown

Dimensions

Overall Length
13 7/16 in
Length Less Shaft
10 3/4 in
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
Nameplate RPM
2,850
Frame
182T
Voltage
220/380/440V AC
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
8.4/4.8/4.2 A
Motor Service Factor
1.15
Motor Shaft Design
Keyed
RPM Range
1,801-3,000
Voltage Compatibility
220/380/440V AC
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Motor Application
General Application
No. of Speeds
1
Hz
50 Hz
Ins. Class
F
Item
50 Hz Motor
Nominal Efficiency
82.5 %
Duty Cycle
Continuous
Full Load Amps @ 50Hz
8.4/4.8/4.2 A
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Standards
CE Certified, CSA Certified, UL Listed
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
220/380/440V AC
Usable @ 208V
No
Weight
61 lb
HP @ 50Hz
3
NEMA Design
B
RPM @ 50Hz
2,850
Motor Frame Material
Steel

Description

50 Hz Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 2,850, No. of Speeds 1, Voltage 220/380/440V AC, Full Load Amps 8.4/4.8/4.2 A, 182T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.