Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leeson 50hz Mtr, 3-Ph, 1/2hp, 2850,220/380-440, 56C 102691.00

50hz Mtr, 3-Ph, 1/2hp, 2850,220/380-440, 56C (Discontinued)

  • Mfr # 102691.00
  • Zoro # G0691397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102691.00
Zoro #
G0691397
UPC #
691720256442
Country of Origin
United States

Dimensions

Overall Length
9-3/4"
Length Less Shaft
7-7/8"
Shaft Dia.
5/8"
Shaft Length
1-7/8"

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
Nameplate RPM
2850
Frame
56c
Voltage
220/380/440
Phase
3
Motor Thermal Protection
None
Motor Mounting Type
Face
Full Load Amps
1.8/1.0/0.9
Motor Mounting Position
All Angle
Item
50 Hz Motor
Hz
50
Motor Service Factor
1.15
Ins. Class
B
No. of Speeds
1
RPM Range
1801-3000
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Application
General Application
Motor Bearings
Ball
Voltage Compatibility
220/380/440 50Hz
Ambient Temperature
40 Degrees C

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 1.8/1.0/0.9, 56C Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 7-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.