This item is Discontinued.

Leeson 50hz Mtr, 3-Ph, 1/3hp, 1425,220/380-440, 56C 102689.00

50hz Mtr, 3-Ph, 1/3hp, 1425,220/380-440, 56C (Discontinued)

  • Mfr # 102689.00
  • Zoro # G3104236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102689.00
Zoro #
G3104236
UPC #
691720256428
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
9 11/16 in
Length Less Shaft
7 7/8 in
Shaft Dia.
5/8 in

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/3
Nameplate RPM
1,425
Frame
56C
Voltage
220/380/440V AC
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
Face
Full Load Amps
1.9/1.1/0.95 A
Motor Application
General Application
RPM Range
1,401-1,500
Ambient Temperature
40 Degrees C
Item
50 Hz Motor
Hz
50 Hz
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
No. of Speeds
1
Motor Bearings
Ball
Voltage Compatibility
220/380/440V AC
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Shaft Design
Keyed
Nominal Efficiency
65 %
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
No
Standards
CE Certified, CSA Certified, UL Listed
NEMA Design
B
Motor Frame Material
Steel
Full Load Amps @ 50Hz
1.9/1.1/0.95 A
RPM @ 50Hz
1,425
Voltage @ 50Hz
220/380/440V AC
Weight
16 lb
HP @ 50Hz
1/3
Service Factor @ 50Hz
1.15

Description

50 Hz Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 220/380/440V AC, Full Load Amps 1.9/1.1/0.95 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.