Shop LEESON

AC Gearmotor, TEFC, 12RPM, 115/208-230V AC

  • Mfr # 107004.00
  • Zoro # G2487999

product price: 
$
1,131.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Horizontal or Vertical Shaft Down
Phase
Single
Nameplate Speed
12 RPM
Length Less Shaft
11.92 in
Motor Enclosure
Totally Enclosed Fan-Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107004.00
Zoro #
G2487999
UPC #
691720006320
Country of Origin
United States
Mount Type
Horizontal or Vertical Shaft Down
Phase
Single
Nameplate Speed
12 RPM
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
5.4/2.7 A
Input Horsepower
0.25 hp
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Overhung Load Capacity
700 lb
Service Factor
1.15
Standards
CSA, UL
Brake Type
None
Lubrication
Heavy Duty Gear Oil
Motor Insulation Class
B
Mounting Orientation
Horizontal, Vertical with Shaft Down
Starting Torque
1,030 in-lb
Shaft Orientation
Parallel
Gear Ratio
143:1
Bearing Type
Needle
Number of Output Shafts
1
Includes Junction/Conduit Box
Yes
Maximum Output Speed
12 RPM
Item
AC Gearmotor
Housing Material
Die Cast Aluminum
Seal Type
Heavy Duty Industrial
Rotation
CW/CCW
Frequency
60 Hz
Includes Capacitor
Capacitor Included
Motor Type
Capacitor-Start
Operating Voltage
115/208-230V AC
Maximum Torque
1,030 in-lb
Keyway Type
Square
Capacitor Required
Yes
Includes
Conduit Box
Thermal Protection
None
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Dimensions

Length Less Shaft
11.92 in
Overall Width
8.13 in
Output Shaft Diameter
3/4 in
Output Shaft Height
2.94 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Width
15/79 in
Keyway Depth
1 1/16 in
Output Shaft Length
1 1/2 in
Keyway Length
1 in
Overall Length
13.42 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Overall Height
7.69 in
Mount Hole Center-to-Center Width
7.13 in
Length
13.42 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 12 RPM, Maximum Torque 1,030 in-lb, Overhung Load Capacity 700 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 143:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.