Leeson
AC Gearmotor, TEFC, 15RPM, 115V AC
Mfr # M1145023.00
Zoro # G705687282
Free Shipping & Returns
$752.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 250 in-lb
- Gearmotor Shaft Type Hollow with Left Output Flange
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER E400HL240H102, Pressure Line, 10 micron, Outside-In (MF0060193)
- KSM Ball Bearing, 68mm OD, 2 Rubber Seals (6909 2RS)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- DIXON Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1290404C)
- LEESON AC Gearmotor, TEFC, 60RPM, 115VAC, 157 in-lb (M1145033.00)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- LEESON AC Gearmotor, TEFC, 30RPM, 115VAC, 295 in-lb (M1145031.00)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L527)
- Leeson Gearmotors