Shop LEESON

AC Gearmotor, TEFC, 41RPM, 208-230/460V AC

  • Mfr # 107033.00
  • Zoro # G2491919

product price: 
$
1,266.99
/ea
Free Shipping & Returns

Key Features

Capacitor Required
Yes
Nameplate Speed
41 RPM
Includes
Conduit Box
Starting Torque
700 in-lb
Lubrication
Heavy Duty Gear Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107033.00
Zoro #
G2491919
UPC #
691720006542
Country of Origin
United States
Capacitor Required
Yes
Nameplate Speed
41 RPM
Includes
Conduit Box
Starting Torque
700 in-lb
Item
AC Gearmotor
Lubrication
Heavy Duty Gear Oil
Phase
Three
Standards
CSA, UL
Housing Material
Die Cast Aluminum
Maximum Output Speed
41 RPM
Motor Type
3-Phase
Mount Type
Horizontal or Vertical Shaft Down
Operating Voltage
208-230/460V AC
Gear Ratio
42:1
Seal Type
Heavy Duty Industrial
Service Factor
1.15
Maximum Ambient Temperature
104 Degrees F
Thermal Protection
None
Brake Type
None
Frequency
60 Hz
Overhung Load Capacity
650 lb
Number of Output Shafts
1
Includes Junction/Conduit Box
Yes
Rotation
CW/CCW
Motor Insulation Class
F
Motor Duty Class
Continuous
Shaft Orientation
Parallel
Keyway Type
Square
Bearing Type
Needle
Maximum Torque
700 in-lb
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
2.0/1.0 A
Input Horsepower
0.5 hp
Mounting Orientation
Horizontal, Vertical with Shaft Down
Features
Rugged die cast Aluminium gear housing supplies maximum gear and bearing support. Heavy duty industrial oil seals keep lubricant in and dirt out. All gearing designed and rated to AGMA Class 9 Standards, To withstand momentary shock overload of 200%. Capacitor start designs rated for 115/230 VAC 60 HZ input

Dimensions

Overall Length
13.42 in
Keyway Depth
1 1/16 in
Overall Height
6.6 in
Output Shaft Length
1 1/2 in
Length Less Shaft
11.92 in
Keyway Length
1 in
Fits Chest Size
Rugged die cast Aluminium gear housing supplies maximum gear and bearing support. Heavy duty industrial oil seals keep lubricant in and dirt out. All gearing designed and rated to AGMA Class 9 Standards, To withstand momentary shock overload of 200%. Capacitor start designs rated for 115/230 VAC 60 HZ input
Output Shaft Diameter
3/4 in
Output Shaft Height
2.94 in
Mount Hole Center-to-Center Width
7.13 in
Mount Hole Center-to-Center Length
2.5 in
Overall Width
8.13 in
Keyway Width
15/79 in
Length
13.42 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 41 RPM, Maximum Torque 700 in-lb, Overhung Load Capacity 650 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230/460V AC, Gear Ratio 42:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.