Shop LEESON

AC Gearmotor, TEFC, 142RPM, 115V AC

  • Mfr # M1125132.00
  • Zoro # G2476920

product price: 
$
631.00
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Motor Duty Class
Continuous
Motor Insulation Class
F
Brake Type
None
Starting Torque
24 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125132.00
Zoro #
G2476920
UPC #
691720091319
Country of Origin
United States
Rotation
CW/CCW
Motor Duty Class
Continuous
Motor Insulation Class
F
Brake Type
None
Starting Torque
24 in-lb
Input Horsepower
0.06 hp
Number of Output Shafts
1
Gear Ratio
12:1
Maximum Output Speed
142 RPM
Thermal Protection
None
Maximum Torque
24 in-lb
Capacitor Required
Yes
Bearing Type
Needle
Includes Junction/Conduit Box
Yes
Service Factor
1
Gear Material
Steel
Includes Capacitor
Capacitor Included
Keyway Type
Square
Mount Type
Horizontal or Vertical Shaft Down
Item
AC Gearmotor
Nameplate Speed
142 RPM
Lubrication
Semi-Fluid Grease
Frequency
60 Hz
Operating Voltage
115V AC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Type
Permanent Split Capacitor
Includes
Conduit Box, PZ Gearmotor Mounting Bracket
Overhung Load Capacity
180 lb
Shaft Orientation
Parallel
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Phase
Single
Standards
CE, CSA, UL
Full Load Current
0.9 A
Maximum Ambient Temperature
104 Degrees F
Features
Permanent Split Capacitor design rated for 115VAC 60 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steelOptional conduit box and PZ gearmotor mounting bracket available

Dimensions

Keyway Depth
3/4 in
Fits Chest Size
Permanent Split Capacitor design rated for 115VAC 60 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steelOptional conduit box and PZ gearmotor mounting bracket available
Length Less Shaft
7.76 in
Mount Hole Center-to-Center Length
1.88 in
Overall Width
5.3 in
Overall Length
9.32 in
Output Shaft Length
1 in
Output Shaft Diameter
1/2 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
3.75 in
Overall Height
3.97 in
Length
9.32 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 142 RPM, Maximum Torque 24 in-lb, Overhung Load Capacity 180 lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 12:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.