Shop LEESON

AC Gearmotor, TENV, 85RPM, 115V AC

  • Mfr # M1125083.00
  • Zoro # G7034731

product price: 
$
798.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Includes Capacitor
Capacitor Included
Gear Ratio
20:1
Mount Hole Center-to-Center Width
1.19 in
Overall Length
8.94 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125083.00
Zoro #
G7034731
UPC #
691720091210
Country of Origin
United States
Shaft Orientation
Right Angle
Includes Capacitor
Capacitor Included
Gear Ratio
20:1
Brake Type
None
Includes Junction/Conduit Box
Yes
Keyway Type
Square
Mounting Orientation
Horizontal
Maximum Ambient Temperature
104 Degrees F
Motor Type
Permanent Split Capacitor
Operating Voltage
115/230V AC
Rotation
CW/CCW
Mount Type
Horizontal
Output Location
Reversible
Motor Insulation Class
F
Frequency
60 Hz
Motor Duty Class
Continuous
Bearing Type
Ball
Item
AC Gearmotor
Standards
CE, CSA, UL
Phase
Single
Overhung Load Capacity
185 lb
Housing Material
Aluminum
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Torque
24 in-lb
Nameplate Speed
85 RPM
Input Horsepower
0.06 hp
Service Factor
1
Capacitor Required
Yes
Thermal Protection
None
Number of Output Shafts
1
Lubrication
Oil Bath
Full Load Current
0.90/0.45 A
Maximum Output Speed
85 RPM
Starting Torque
24 in-lb
Includes
Conduit Box, Gearbox Base
Features
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Optional gearbox base available (10 Series only), Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened

Dimensions

Mount Hole Center-to-Center Width
1.19 in
Overall Length
8.94 in
Output Shaft Diameter
1/2 in
Keyway Width
3/23 in
Length Less Shaft
7.66 in
Output Shaft Height
1.48 in
Output Shaft Length
1 5/16 in
Overall Width
4.95 in
Overall Height
4.02 in
Keyway Depth
1 1/8 in
Fits Chest Size
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Optional gearbox base available (10 Series only), Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened
Mount Hole Center-to-Center Length
2 in
Length
8.94 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 85 RPM, Maximum Torque 24 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Operating Voltage 115/230V AC, Gear Ratio 20:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.