AC Gearmotor, TEFC, 90RPM, 208-230V AC

  • Mfr # M1145125.00
  • Zoro # G2491322
product price: 
$
717.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, UL
Fits Chest Size
Designed with the exclusive Inverter Rated Insulation System (IRIS)Provides superior protection against voltage spikes induced by variable frequency drives, Double shielded motor ball bearings, Finished in high gloss hardened black enamel paint, Needle bearings in the parallel shaft gearboxes, Steel conduit box provided as Standard
Operating Voltage
208-230V AC
Keyway Width
15/79 in
Mounting Orientation
Horizontal, Vertical with Shaft Down
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1145125.00
Zoro #
G2491322
UPC #
691720346914
Country of Origin
Mexico
Standards
CE, CSA, UL
Operating Voltage
208-230V AC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Number of Output Shafts
1
Capacitor Required
Yes
Rotation
CW/CCW
Mount Type
Horizontal or Vertical Shaft Down
Inverter Rating
19:1
Gear Ratio
19:1
Maximum Output Speed
90 RPM
Inverter Rated
Yes
Overhung Load Capacity
237 lb
Shaft Orientation
Parallel
Frequency
60 Hz
Maximum Torque
103 in-lb
Motor Insulation Class
F
Keyway Type
Square
Motor Enclosure
Totally Enclosed Fan-Cooled
Item
AC Gearmotor
Input Horsepower
0.17 hp
Bearing Type
Ball
Full Load Current
0.72 A
Maximum Ambient Temperature
104 Degrees F
Starting Torque
103 in-lb
Brake Type
None
Includes
Conduit Box
Includes Junction/Conduit Box
Yes
Thermal Protection
None
Motor Type
3-Phase
Service Factor
1
Motor Duty Class
Continuous
Nameplate Speed
90 RPM
Phase
Three
Features
Designed with the exclusive Inverter Rated Insulation System (IRIS)Provides superior protection against voltage spikes induced by variable frequency drives, Double shielded motor ball bearings, Finished in high gloss hardened black enamel paint, Needle bearings in the parallel shaft gearboxes, Steel conduit box provided as Standard

Dimensions

Fits Chest Size
Designed with the exclusive Inverter Rated Insulation System (IRIS)Provides superior protection against voltage spikes induced by variable frequency drives, Double shielded motor ball bearings, Finished in high gloss hardened black enamel paint, Needle bearings in the parallel shaft gearboxes, Steel conduit box provided as Standard
Keyway Width
15/79 in
Mount Hole Center-to-Center Width
4 in
Length Less Shaft
10.13 in
Output Shaft Height
3.51 in
Mount Hole Center-to-Center Length
1.5 in
Overall Width
4.06 in
Output Shaft Diameter
5/8 in
Overall Length
11.63 in
Output Shaft Length
1 1/2 in
Keyway Depth
1 in
Overall Height
5.13 in
Length
11.63 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 90 RPM, Maximum Torque 103 in-lb, Overhung Load Capacity 237 lb, Rotation CW/CCW, Output Shaft Height 3.51 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230V AC, Inverter Rated Yes, Gear Ratio 19:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.