Shop LEESON

Agricultural Motors, Capacitor-Start, 1 hp HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # 117881.00
  • Zoro # G107101331

product price: 
$
567.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
Voltage
115/208-230V AC
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
117881.00
Zoro #
G107101331
UPC #
691720003787
Country of Origin
Mexico
Item
Agricultural Fan Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
Voltage
115/208-230V AC
Frame
56C
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA, UL
No. of Speeds
1
Hz
60 Hz
Nominal Efficiency
72 %
Weight
30 lb
Item - Farm Duty Motors
Agricultural Fan Motor
Capacitor Required
Capacitor Included
Duty Cycle
Continuous
Full Load Amps
13.4/6.8-6.7 A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Usable @ 208V
Usable at 208V

Dimensions

Bolt Circle Dia.
3 1/2 in
Shaft Dia.
5/8 in
Overall Length
12 13/16 in
Shaft Length
2 1/16 in
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Description

Agricultural Fan Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.4/6.8-6.7 A, 56C Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.