Shop DART CONTROLS
See all product information
Create Account
Speed Control Heat Sink, Series 150s
- Mfr # HSK
- Zoro # G016562544
product price:Â
$
33.55
/ea
Key Features
Width
10.5 in
Mounting Style
Panel
Material
Aluminum
Product Type
Speed Control Heat Sink
For Use With
Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSK
- Zoro #
- G016562544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10.5 in
- Depth
- 5 in
- Height
- 8 in
- Overall Depth
- 5 in
- Overall Width
- 10.5 in
- Overall Height
- 8 in
Details
- Item
- Speed Control Heat Sink
- Mounting Style
- Panel
- Material
- Aluminum
- Product Type
- Speed Control Heat Sink
- For Use With
- Drives
- Weight
- 2 lb
- Compatible Series
- 150s
- Number of Mounting Holes
- 6
- Includes
- Potentiometer Kit
- Standards
- CE, cULus, RoHS
- Fan Connection
- No
- Thermal Resistance
- 1 Degrees C/W
- For Fan Connection
- No
- Shell Material
- Aluminum
Description
Auxiliary Heatsink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.