Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 3 hp, 3450 RPM

  • Mfr # 5KCR48UN2653Y

  • Zoro # G702014807


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR48UN2653Y
Zoro #
G702014807
UPC #
722856048127
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
18 mo
Overall Length
12 5/8 in
Length Less Shaft
10 3/4 in
Shaft Length
1 7/8 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC
Motor Application
Air Compressor
Usable @ 208V
Not Usable at 208V
Phase
Single
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Hz
60 Hz
Nameplate RPM
3,450 RPM
Full Load Amps
14.0 A
Motor Shaft Rotation
CCWSE
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Ins. Class
B
No. of Speeds
1
Motor Shaft Design
Keyed
Includes
Key
Nominal Efficiency
78.5 %
Motor Frame Material
Steel
Weight
36 lb

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 14.0 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.