Leeson
Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP
Mfr # 131537.00
Zoro # G709127371
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1622V520 (1622V520)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- SKF SKF 6206 2Z/C3 HT51, Single Row Ball Bearings (6206 2Z/C3 HT51)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49SN0150X)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510A)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (6K407)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5K565)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 230/460V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056T34D15599)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto (6K321)
- Leeson Capacitor Start AC Motors