Zoro Homepage

Air Compressor Motor, 5 hp, 3600 RPM

  • Mfr # 5KCR49ZN2722Y

  • Zoro # G402014787


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49ZN2722Y
Zoro #
G402014787
UPC #
722856003607
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
13 1/16 in
Shaft Length
1 7/8 in
Overall Length
15 1/16 in
Manufacturers Warranty Length
18 mo

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 5 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.6 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.