Boat Hoist Motor, 1hp, 1725RPM, 115/230VAC

  • Mfr # 6439191252

  • Zoro # G911930493


product price:  $1,115.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,725 RPM
Shaft Dia.
5/8 in
Voltage
115/230V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6439191252
Zoro #
G911930493
UPC #
691720000250
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 3/4 in
Overall Length
12 5/8 in
Stud Size
4 3/8"-16

Details

HP
1 hp
Nameplate RPM
1,725 RPM
Item
Boat Hoist Motor
Voltage
115/230V AC
Frame
56C
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Ins. Class
B
Motor Application
Boat Hoist
Voltage Compatibility
115/230V AC
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA, UL
Full Load Amps
13.6/6.8 A
Phase
Single
Motor Mounting Type
C-Face, Rigid Base
Hz
60 Hz
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Sub Application
General Purpose
Nominal Efficiency
75 %
Usable @ 208V
Not Usable at 208V
Conduit Box Position
F1
No. of Speeds
1
Duty Cycle
Intermittent
Motor Frame Material
Stainless Steel
Weight
40 lb
Usable @ 200V
Not Usable at 200V

Description

Boat Hoist Motor, Conduit Box Position F1, Duty Cycle Intermittent, Frame 56C, Hz 60 Hz, Full Load Amps 13.6/6.8 A, HP 1 hp, Ins. Class B, Length Less Shaft 10 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Boat Hoist, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Frame Material Stainless Steel, Motor Mounting Position Horizontal, Motor Mounting Type C-Face, Rigid Base, Motor Service Factor 1.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.