Zoro Homepage

Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460

  • Mfr # 056T17F5348

  • Zoro # G4486097


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1/3 hp
Nameplate RPM
1,725 RPM
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17F5348
Zoro #
G4486097
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Length Less Shaft
13 11/16 in
Shaft Dia.
5/8 in
Overall Length
15 3/4 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1/3 hp
Nameplate RPM
1,725 RPM
Frame
56C
Voltage
208-230/460V AC
Motor Mounting Type
C-Face, Rigid Base
Brake Rating
25 ft-lb
RPM Range
1,701-1,800
Ambient Temperature
40 Degrees C
Motor Service Factor
1.15
Phase
Three
Nominal Efficiency
68 %
Hz
60/50 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Application
General Purpose
Frame Material
Rolled steel
Full Load Amps
1.5-1.6/0.8 A
Voltage @ 50Hz
190/380V AC
No. of Speeds
1
Weight
31 lb
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
1/4 hp
Brake Model/Series
56, 87
Service Factor @ 50Hz
1.15
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Standards
CE, CSA, UL Recognized
Duty Cycle
Continuous
Full Load Amps @ 50Hz
1.4/0.7 A
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
1,425 RPM
Conduit Box Position
F1
Inverter Rated
Not Inverter Rated
Motor Shaft Design
Keyed

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.5-1.6/0.8 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.