Zoro Homepage

BrakeMotor, 1-1/2hp, 1725RPM

  • Mfr # 056B17F5330

  • Zoro # G502319638


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17F5330
Zoro #
G502319638
UPC #
722856027467
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
17 in
Manufacturers Warranty Length
18 mo
Overall Length
19 in
Shaft Length
1 7/8 in

Details

Item
Brake Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Frame
56C
Voltage
115/208-230V AC
Motor Mounting Type
C-Face, Rigid Base
Brake Rating
10 ft-lb
RPM Range
1,701-1,800
No. of Speeds
1
Brake Model/Series
56000
Voltage Compatibility
115/208-230V AC
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
15.6/7.8 A
Weight
50 lb
Nominal Efficiency
80 %
RPM @ 50Hz
1,425 RPM
Inverter Rated
Not Inverter Rated
Motor Thermal Protection
None
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1
HP @ 50Hz
1 hp
Phase
Single
Bearing Protection
Double Seal Full Contact (Non-Vented)
Motor Shaft Design
Keyed
Includes
Key
Motor Frame Material
Steel
Conduit Box Location
Exterior
Standards
CSA, UL Recognized
Duty Cycle
Continuous
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Voltage @ 50Hz
110/220V AC
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Full Load Amps
7.6 A
Motor Shaft Rotation
CCWSE
Ins. Class
B

Description

Brake Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 7.6 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.