Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BrakeMotor, 1-1/2hp, 1750RPM, 230/460VAC

  • Mfr # 122246.00

  • Zoro # G411930832


product price: $1,776.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,750 RPM
Shaft Dia.
7/8 in
Voltage
230/460V AC
Frame
145T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122246.00
Zoro #
G411930832
UPC #
691720098660
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
15 15/16 in
Shaft Length
2 1/4 in
Overall Length
18 1/8 in

Details

HP
1 1/2 hp
Nameplate RPM
1,750 RPM
Item
Brake Motor
Voltage
230/460V AC
Frame
145T
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps @ 50Hz
2.4 A
Nominal Efficiency
86.5 %
RPM Range
1,701-1,800
Full Load Amps
2.4 A
Motor Shaft Design
Keyed
Voltage Compatibility
230V AC, 460V AC
Standards
CE, CSA, UL Listed
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Voltage @ 50Hz
190/380V AC
RPM @ 50Hz
1,450 RPM
Ins. Class
B
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
51 lb
Service Factor @ 50Hz
1.15
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Motor Service Factor
1.15
Motor Bearings
Ball
Hz
60/50 Hz
Motor Mounting Type
Rigid Base
Usable @ 208V
Usable at 208V
Max. Ambient Temp.
40 Degrees C
Phase
Three
Conduit Box Position
F1
HP @ 50Hz
1 hp
No. of Speeds
1
Motor Thermal Protection
T-Stat
Brake Rating
10 ft-lb
Inverter Rated
Not Inverter Rated

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, 2.4 A Full Load Amps, 145T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.