Capacitor-Start Boat Hoist Motor, 1 1/2 hp HP, 56C Frame, 115/230V AC Voltage

  • Mfr # 6439191263

  • Zoro # G507101375


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6439191263
Zoro #
G507101375
UPC #
691720000083
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 5/8 in
Shaft Length
1 7/8 in

Details

Item
Boat Hoist Motor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230V AC
Motor Application
Boat Hoist
Motor Sub Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Stainless Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
NEMA 56
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
Nominal Efficiency
75 %
Weight
50 lb
NEMA Design
N
Max. Ambient Temp.
40 Degrees C
Phase
Single
Hz
60 Hz
Full Load Amps
15.2/7.6 A
Motor Bearings
Ball
Ins. Class
B
Duty Cycle
15 min
Usable @ 208V
Not Usable at 208V

Description

Boat Hoist Motor, Duty Cycle 15 min, Frame 56C, Hz 60 Hz, Full Load Amps 15.2/7.6 A, HP 1 1/2 hp, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Boat Hoist, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Frame Material Stainless Steel, Motor Mounting Position Horizontal, Motor Mounting Type C-Face, Motor Service Factor 1.15, Motor Shaft Design NEMA 56, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.