Capacitor-Start Fan and Blower Motor, 1/2 HP, 115V AC Voltage, 48 Frame, 1,725 Nameplate RPM

  • Mfr # 101585.00

  • Zoro # G0765296


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1/2
RPM Range
5400
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101585.00
Zoro #
G0765296
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
9 7/8 in
Shaft Dia.
1/2 in
Overall Length
11 3/8 in
Shaft Length
1 1/2 in

Details

Item
Fan and Blower Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1/2
RPM Range
5400
Voltage
115V AC
Frame
48
Motor Thermal Protection
Auto
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115V AC
Motor Application
HVAC/R
Motor Sub Application
General Purpose
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Motor Shaft Rotation
CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
Phase
Single
Max. Ambient Temp.
104 Degrees F
Full Load Amps
4.6 A
Hz
60 Hz
Ins. Class
B
Motor Bearings
Ball
Nominal Efficiency
76 %
NEMA Design
N
Weight
28 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 4.6 A Full Load Amps, 48 Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.