Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Farm Duty Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # 056C17F5914

  • Zoro # G5513523


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17F5914
Zoro #
G5513523
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
12 13/16 in
Manufacturers Warranty Length
2 yr
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in

Details

Item
General Purpose Farm Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
Farm Duty
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL recognized
Hz
60/50 Hz
Inverter Rated
No
Nominal Efficiency
72 %
Ins. Class
B
RPM Group
1701-1800
Full Load Amps
13.4/6.8-6.7 A
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Duty
Continuous
Frame Material
Rolled steel
Phase
Single
Duty Cycle
Continuous
Usable @ 208V
Yes
HP @ 50Hz
1
RPM @ 50Hz
1,725
Voltage @ 50Hz
115/208-230V AC
Usable @ 200V
No
Weight
35 lb
Full Load Amps @ 50Hz
13.4/6.8-6.7 A
Service Factor @ 50Hz
1.15
Capacitor Required
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.4/6.8-6.7 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.