Zoro Homepage

Capacitor-Start General Purpose Motor, 1 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # 056C34F5303

  • Zoro # G0708237


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C34F5303
Zoro #
G0708237
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Length Less Shaft
10 1/4 in
Overall Length
12 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA, UL Recognized
Motor Bearings
Ball
Phase
Single
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Full Load Amps
11.2/5.7-5.6 A
Duty
Continuous
Inverter Rated
Not Inverter Rated
Frame Material
Rolled steel
Hz
60 Hz
Includes
Brake, Capacitor
RPM Group
3001-3600
Nominal Efficiency
78.5 %
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
31 lb
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.2/5.7-5.6 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.