Capacitor-Start General Purpose Motor, 1/2 hp HP, 115/208-230V AC Voltage, 48 Frame

  • Mfr # 46N380
  • Zoro # G6099642
product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/2 hp
RPM Range
3,001-3,600
Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46N380
Zoro #
G6099642
UPC #
-
Country of Origin
Mexico
Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/2 hp
RPM Range
3,001-3,600
Voltage
115V AC, 208V AC to 230V AC
Frame
48
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Frame Material
Steel
Ins. Class
B
Duty
Continuous
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
66 %
Hz
60 Hz
RPM Group
3001-3600
Full Load Amps
8.2/4.1-3.9 A
Phase
Single
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
19 lb
Usable @ 200V
Not Usable at 200V
Capacitor Required
Yes
Inverter Rating
Not Inverter Rated
Number of Speeds
1
Shaft Design
Flat
Insulation Class
B
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Standard Efficiency (IE1)
Full Load Current @ 60 Hz
8.2/4.1-3.9 A
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Frequency
60 Hz
Application
General Purpose
Motor Enclosure Type
Open Drip Proof

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
11 in
Shaft Diameter
1/2 in
Frame Size
48
Wire Rope Length
11 in
Length
11 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.2/4.1-3.9 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & reviews