Zoro Homepage

Capacitor-Start General Purpose Motor, 1/2 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # 056C17F5912

  • Zoro # G8487841


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17F5912
Zoro #
G8487841
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
2 yr
Shaft Dia.
5/8 in
Length Less Shaft
9 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA, UL Recognized
Phase
Single
Ins. Class
B
Motor Bearings
Ball
Nominal Efficiency
66 %
Full Load Amps
8.8/4.4-4.2 A
RPM Group
1701-1800
Duty
Continuous
Frame Material
Rolled steel
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Not Inverter Rated
Weight
25 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Capacitor Required
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.8/4.2-4.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.