Capacitor-Start General Purpose Motor, 1/6 hp HP, 42 Frame, 115/208-230V AC Voltage
Mfr # 092011.00
Zoro # G512192122
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
HP
1/6 hp
RPM Range
3450
Voltage
115/208-230V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
092011.00
Zoro #
G512192122
UPC #
691720000663
Country of Origin
United States
Dimensions
Length Less Shaft
8 7/16 in
Shaft Length
1 1/8 in
Overall Length
9 9/16 in
Shaft Dia.
3/8 in
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/6 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 2.5/1.3 A, 42 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Shaft Rotation CCWSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.