Capacitor-Start General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage, 3,450 Nameplate RPM

  • Mfr # 115048.00

  • Zoro # G502014984


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
3
RPM Range
3,001-3,600
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115048.00
Zoro #
G502014984
UPC #
691720014424
Country of Origin
United States

Dimensions

Lead Length
6 in
Body Dia.
7.7 in
Height
8 1/2 in
Overall Length
14 in
Bolt Circle Dia.
5 5/8 in
Length Less Shaft
12 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
18 mo
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
3
RPM Range
3,001-3,600
Voltage
208-230V AC
Frame
56HC
Motor Thermal Protection
Manual
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
208-230V AC
Motor Application
General Application
Nameplate RPM
3,450
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL Recognized
Conduit Box Position
F1
Part Winding Start Capable
No
Weight
49 lb
Finish
Enamel
Includes
Key
Regreasable Bearings
Permanently Lubricated Bearings
Phase
Single
Number of Wires
5
Nominal Efficiency
81.5 %
Motor Bearings
Ball
Hz
60 Hz
Full Load Amps
14.0-13.0
Duty Cycle
Continuous
Starter Required
No
NEMA Design
L
Ins. Class
F
Usable @ 208V
Yes
Usable @ 200V
No
Bearing Protection
Double Shield
Max. Ambient Temp.
104 Degrees F
Shaft Material
1144 Stressproof Carbon Steel
Conduit Box Location
Exterior
Inverter Rating
No
Inverter Rated
No

Description

General Purpose Motor, Bearing Protection Double Shield, Body Dia. 7.7 in, Bolt Circle Dia. 5 5/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Enamel, Frame 56HC, Hz 60 Hz, Full Load Amps 14.0-13.0, Height 8 1/2 in, HP 3, Includes Key, Ins. Class F, Inverter Rated No, Inverter Rating No, Lead Length 6 in, Length Less Shaft 12 in, Manufacturers Warranty Length 18 mo, Max. Ambient Temp. 104 Degrees F, Motor Application General Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.