Zoro Homepage

Capacitor-Start General Purpose Motor, 3/4 hp HP, 115/208-230V AC Voltage, 56 Frame

  • Mfr # 5KC38NN410X

  • Zoro # G5543237


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
3/4 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC38NN410X
Zoro #
G5543237
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 5/16 in
Shaft Dia.
5/8 in
Length Less Shaft
9 7/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.0/5.0-4.9 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.