Leeson
Capacitor Start Motor
Mfr # 110057.00
Zoro # G0722797
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3/4
- RPM Range Over 3,600
- Voltage 115/208-230V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M1030 (7M1030)
- BESTORQ 3VX1120/05 Banded Cogged Belt, 112 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX1120/05)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34D2106)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K637)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3514)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (119178.00)
- Leeson Capacitor Start AC Motors