Zoro Homepage

Capacitor-Start/Run Direct Drive Blower Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame

  • Mfr # 5KCR49SN3009

  • Zoro # G5602335


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1 1/3
Voltage
115V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49SN3009
Zoro #
G5602335
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Details

Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1 1/3
Voltage
115V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
2
Motor Application
Blower; Fan
Nameplate RPM
1725/1140 rpm
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Listed
Inverter Rated
Not Inverter Rated
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Duty
Continuous
Hz
60 Hz
Nominal Efficiency
70 %
Motor Bearings
Ball
Frame Material
Rolled steel
Phase
Single
Full Load Amps
10.8/7.4 A
Usable @ 208V
Not Usable at 208V
Weight
35 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Capacitor Required
Yes

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/3 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 10.8/7.4 Full Load Amps, 56 Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.