Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1/3 hp HP, 48 Frame, 115/208-230V AC Voltage

  • Mfr # 102018.00

  • Zoro # G516047572


product price: $382.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
115/208-230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.6/3.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102018.00
Zoro #
G516047572
UPC #
691720006160
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 1/16 in
Overall Length
9 9/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in

Details

Item
General Purpose Motor
HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
115/208-230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.6/3.3 A
Frame
48
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Single
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115/230V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
61 %
Standards
CSA, UL
Motor Thermal Protection
Manual
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
NEMA Design
N
Weight
23 lb
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/3.3 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.