Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1/3 hp HP, 48 Frame, 115/230V AC Voltage

  • Mfr # E100116.00

  • Zoro # G011420139


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage Compatibility
110/220V AC, 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/208-240V AC, 120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100116.00
Zoro #
G011420139
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
10 5/8 in
Length Less Shaft
9 1/8 in
Manufacturers Warranty Length
3 yr

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.