Zoro Homepage
This item is Discontinued.
Leeson DC Washdown Motor, 7.5A, 90VDC, 15-3/8 in L 109085.00

DC Washdown Motor, 7.5A, 90VDC, 15-3/8 in L (Discontinued)

  • Mfr # 109085.00
  • Zoro # G4447908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109085.00
Zoro #
G4447908
UPC #
691720343104
Country of Origin
United States

Dimensions

Shaft Dia.
5/8"
Overall Length
15-3/8"
Body Dia.
6-1/2"
Length Less Shaft
13-7/16"
Shaft Length
1-7/8"

Description

DC Washdown Motor, Motor Design DC Permanent Magnet, 3/4 HP, Nameplate RPM 1750, Voltage 90V DC, 7.5 Full Load Amps, 56C Frame, Full Load Torque 27.0 in-lb, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Brush Type Carbon, Overall Length 15 3/8 in, Length Less Shaft 13 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.